Shop All PCB Connectors
Te Connectivity
CAGE ASSEMBLY 1X2 QSFP28 GASKET LP
Mfr # 2170813-2
Zoro # G201041816
Sold in multiples of 3 for $86.67
$86.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Includes Lightpipe
- Material Nickel Silver
- Features Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2170813-2
- Zoro # G201041816
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Includes | Lightpipe |
Material | Nickel Silver |
Features | Sealable |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 85°C |
Number of Ports | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- EUCHNER RFID Actuator, For 100775 (CES-A-BLN-R2-100776)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects