Shop All Cable Ties
Te Connectivity
Cable Wrap, Clamps, Ties, Accessories, Tapes & Sealants
Mfr # 608801-1
Zoro # G905984969
Sold in multiples of 300 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 15.3 mm
- Material Nylon
- Standards UL Listed
- Mounting Style 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 608801-1
- Zoro # G905984969
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 15.3 mm |
Details
Color | White |
Item | Cable Tie Mount |
Material | Nylon |
Standards | UL Listed |
Mounting Style | 2-Way |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- IDEAL 24 in. Cable Ties, Natural, 50PK (131-B-24-175-9-L)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT514FL-YL-100)
- ANCOR 6" UV Black Standard Cable Zip Ties - 25 Pack (199248)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- TR INDUSTRIAL 4 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88401)
- Te Connectivity Cable Ties