Shop All Cable Supports
Te Connectivity
CABLE TIE MOUNT
Mfr # 607847-1
Zoro # G901009802
product price: $1.75
/ea
Sold in multiples of 3500 for $6,125.00
$6,125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Mounting Style Swivel
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 607847-1
- Zoro # G901009802
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon |
Mounting Style | Swivel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- MELTRIC 06-A1001 PLUG (06-A1001)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- Te Connectivity Cable Supports