Shop All Cable Support Grips
Te Connectivity
CABLE GRIPPER SIZE 11
Mfr # 207490-1
Zoro # G601009782
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shell Size 11
- Cable Grip Range .15 - .25 in
- Product Type Accessory
- Cable Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 207490-1
- Zoro # G601009782
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Shell Size | 11 |
Details
Color | Black |
Cable Grip Range | .15 - .25 in |
Product Type | Accessory |
Cable Clamp Color | Black |
Accessory Type | Cable Grip |
Cable Grip Material | Thermoplastic |
Cable Grip Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- Te Connectivity Cord Grips