Shop All Wire Connectors
Te Connectivity
Cable Fixation 3 Posn Mcon 1.2 Assy
Mfr # 2282251-1
Zoro # G605964100
product price: $0.31
/ea
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Polyamide
- Standards LV214
- Max. Temp. 150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2282251-1
- Zoro # G605964100
- Country of Origin Hungary
- Category Wire Connectors
Details
Color | Natural |
Material | Polyamide |
Standards | LV214 |
Max. Temp. | 150°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- GARDNER BENDER Coax Connector, Compression F-Series, PK50 (GDC-6C)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- GARDNER BENDER Wire Connector, 16 to 22 AWG, Blue, PK150 (16-002)
- Te Connectivity Wire Connectors