Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT SZ 3
Mfr # 5750078-1
Zoro # G901009888
Sold in multiples of 50 for $369.50
$369.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type One-Piece Quick Snap
- Color Black
- Accessory Type Backshell/Cable Clamp
- Product Type Accessory
- Retainer Clip Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5750078-1
- Zoro # G901009888
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Cable Insulation Diameter | .18 .46 in |
Shell Size | 3 |
Details
Cable Clamp Type | One-Piece Quick Snap |
Color | Black |
Accessory Type | Backshell/Cable Clamp |
Product Type | Accessory |
Retainer Clip Material | Stainless Steel |
Cable Exit Angle | 180, 120 |
Cable Clamp Material | Polypropylene |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- Te Connectivity Cable Clamps & Clips