Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT SZ 3
Mfr # 5745173-5
Zoro # G701009668
product price: $17.95
/ea
Sold in multiples of 4 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Two-Piece RFI/EMI Shield
- For Use With Plug/Receptacle
- Shielded Yes
- Cable Exit Angle 180
- Accessory Type Backshell/Cable Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5745173-5
- Zoro # G701009668
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Shell Size | 3 |
Thread Size | 14702 |
Cable Insulation Diameter | .28 in |
Details
Cable Clamp Type | Two-Piece RFI/EMI Shield |
For Use With | Plug/Receptacle |
Shielded | Yes |
Cable Exit Angle | 180 |
Accessory Type | Backshell/Cable Clamp |
Product Type | Accessory |
Long Turnable Jackscrew Part Number | 747784-3 |
Operating Temperature Range | -55 85 °C |
Number of Positions | 25 |
Shield Plating Material | Nickel over Copper |
Cable Clamp Material | Zinc Alloy |
Shield Plating Finish | Bright |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- NEWPORT FASTENERS 3/16x.140x.430 Standard Nylon Cable Clamps/Clamping Dia.: 3/16"/Hole Size: .140"/Contact.430", 2500PK (558521)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- Te Connectivity Cable Clamps & Clips