Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT SZ 2
Mfr # 5747099-5
Zoro # G301009822
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Two-Piece RFI/EMI Shield
- For Use With Plug/Receptacle
- Shield Plating Material Nickel over Copper
- Cable Insulation Diameter .3 in
- Cable Clamp Material Metal Plated Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5747099-5
- Zoro # G301009822
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Cable Insulation Diameter | .3 in |
Shell Size | 2 |
Thread Size | 14702 |
Details
Cable Clamp Type | Two-Piece RFI/EMI Shield |
For Use With | Plug/Receptacle |
Shield Plating Material | Nickel over Copper |
Cable Clamp Material | Metal Plated Thermoplastic |
Accessory Type | Backshell/Cable Clamp |
Shielded | Yes |
Operating Temperature Range | -55 85 °C |
Product Type | Accessory |
Cable Exit Angle | 180 |
Shield Plating Finish | Bright |
Long Turnable Jackscrew Part Number | 747784-3 |
Number of Positions | 15 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JLS350)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- Te Connectivity Cable Clamps & Clips