Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT SZ 1
Mfr # 207467-1
Zoro # G001009610
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Box and Lid
- Color Black
- Number of Positions 9
- Shell Size 1
- Cable Clamp Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 207467-1
- Zoro # G001009610
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Shell Size | 1 |
Cable Insulation Diameter | .16 in |
Details
Cable Clamp Type | Box and Lid |
Color | Black |
Number of Positions | 9 |
Cable Clamp Material | Thermoplastic |
Accessory Type | Cable Clamp |
Cable Exit Angle | 180, 90 |
Connector & Contact Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- ZSI Cush-A-Ring, Clamp Rubber for IP-2" (SPH-9)
- STARTECH.COM 100 Pk Cable Clamps .67 17Mm (CBMCC3)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- KELLEY Cable Clamps, Clamp Bar (157-747)
- Te Connectivity Cable Clamps & Clips