Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT BULK PKG
Mfr # 206966-9
Zoro # G601009737
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Without
- Shell Size 13
- Thread Size 3/4-20 UNEF-2B
- Cable Clamp Material Thermoplastic
- Cable Diameter (Max) .453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 206966-9
- Zoro # G601009737
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Shell Size | 13 |
Thread Size | 3/4-20 UNEF-2B |
Cable Diameter (Max) | .453 in |
Details
Cover | Without |
Cable Clamp Material | Thermoplastic |
Body Style | Straight |
Accessory Type | Cable Clamp |
Cable Clamp Color | Black |
Product Type | Accessory |
Cable Clamp Flammability Rating | UL 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Cord&Cable Organizer Kit (C110)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- DARE PRODUCTS Electric-Powered Rope Clamp Silver (3098-2)
- Te Connectivity Cable Clamps & Clips