Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT BULK PKG
Mfr # 1-206070-0
Zoro # G801009230
product price: $10.35
/ea
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Accessory
- Cable Diameter (Max) .453 in
- Shell Size 17
- Cover Without
- Thread Size 15/16-20 UNEF-2B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-206070-0
- Zoro # G801009230
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Diameter (Max) | .453 in |
Shell Size | 17 |
Thread Size | 15/16-20 UNEF-2B |
Details
Product Type | Accessory |
Cover | Without |
Cable Clamp Material | Thermoplastic |
Accessory Type | Cable Clamp |
Cable Clamp Flammability Rating | UL 94V-0 |
Body Style | Straight |
Cable Clamp Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, White (ODS15-GDW)
- GARDNER BENDER Gardner Bender CW-T4RR20 Cable Wraptor - XL; Black & Red (161606)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- Te Connectivity Cable Clamps & Clips