Shop All Cable Clamps & Clips
Te Connectivity
CABLE CLAMP KIT #11
Mfr # 1-206062-4
Zoro # G001009221
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8-24 UNEF-2B
- Accessory Type Cable Clamp
- Cable Diameter (Max) .329 in
- Body Style Straight
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-206062-4
- Zoro # G001009221
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Thread Size | 5/8-24 UNEF-2B |
Cable Diameter (Max) | .329 in |
Shell Size | 11 |
Details
Accessory Type | Cable Clamp |
Body Style | Straight |
Product Type | Accessory |
Cable Clamp Color | Black |
Cable Clamp Material | Thermoplastic |
Cover | Without |
Cable Clamp Flammability Rating | UL 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- KABLE KONTROL Aluminum Cable Clamps - 5/8" Dia - Rubber Insulated - 100 Pcs (CC-5015-C)
- SURTEK White Coaxial Cable Clips 12 mm 20 Pieces (GRAC12)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- EATON AEROQUIP Clamp, Steel, 1 In (900729-23)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- Te Connectivity Cable Clamps & Clips