Shop All Communication Cables
Te Connectivity
CABLE ASSY MICRO SFP+ TO MICRO SFP+ 1M
Mfr # 2142969-2
Zoro # G001049173
Sold in multiples of 2 for $77.38
$77.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Shielded Yes
- Impedance 100 Ω
- Color Black
- Data Rate 10 Gb/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2142969-2
- Zoro # G001049173
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Overall Outside Cable Diameter | 5.97 mm |
Cable Assembly Length | 1 ft |
Details
Shielded | Yes |
Impedance | 100 Ω |
Color | Black |
Data Rate | 10 Gb/s |
Number of Positions | 2-Pair |
Number of Signal Positions | 4 |
Cable Style | Madison TurboTwin - Round Jacketed |
Connector Type (End A) | Micro SFP+ |
Flammability Rating | UL 1581 |
Cable Assembly Type | Pluggable / Direct Attach |
Cable Assembly Category | High Speed |
Connector Type (End B) | Micro SFP+ |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (KLDR6.25)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- HLS COMMERCIAL AC Power Adapter w/ 5 ft Cord (HLSAC)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- Te Connectivity Communication Cables