Shop All Electrical Wire & Cable
Te Connectivity
CABLE ASSEMBLY GROUND CLIP 4 INCHES
Mfr # 2829724-1
Zoro # G901048672
Sold in multiples of 3300 for $2,046.00
$2,046.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Color Green
- Connector Type Ground Clip
- Temp. Rating -40 to 105°C
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2829724-1
- Zoro # G901048672
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Details
Color | Green |
Connector Type | Ground Clip |
Temp. Rating | -40 to 105°C |
Max. Voltage | 600V AC |
Voltage | 600V |
Termination Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- GALLAGHER Turbo Wire Wht1312'+300' (G620564)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG1802-25)
- AIPHONE 22 AWG 3 Conductor Shielded Wire 500 ft. (82220350C)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3686)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- Te Connectivity Electrical Wire & Cable