Shop All Fiber Optic Cable
Te Connectivity
c/a2.0mm ofnr OM3 aqua lc/dpx 3M
Mfr # 2064862-3
Zoro # G101048816
product price: $32.19
/ea
Sold in multiples of 3 for $96.57
$96.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Wavelength (nm) 850 - 1300
- Cable Color Aqua
- Connector Color (End A) Beige
- Connector Style (End B) Duplex
- Boot Type (Right) Bend Limiting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2064862-3
- Zoro # G101048816
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Operating Wavelength (nm) | 850 - 1300 |
Cable Assembly Length(m) | 3 |
Fiber Diameter (µm) | 50/125 |
Outside Cable Diameter | 2mm[.079in] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 25' (124302)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- Te Connectivity Fiber Optic Cable