Shop All Pin & Sleeve Connectors
Te Connectivity
C/A Nectors Outlet To Pigtail Lv-2 Spt-2
Mfr # 2181198-4
Zoro # G305981674
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 42V DC
- Color - Plugs and Receptacles White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2181198-4
- Zoro # G305981674
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Item - Plugs and Receptacles | S-Line Outlet to Pigtail Cable Assembly |
Voltage - Plugs and Receptacles | 42V DC |
Color - Plugs and Receptacles | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55544PE)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- Te Connectivity Pin & Sleeve Connectors