Te Connectivity

Butt Splice Connector, 22-18 AWG, Red, PK15 (Discontinued)


This Product is Discontinued
Shop for all Splicing Connectors

Key Features

  • Wire Range 22 to 18 AWG
  • Insulation Type Heat Shrink
  • Seam Soldered
  • Connection Type Solder
  • Insulation Color Red
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 1.655 in
Barrel Inside Dia. 0.079 in
Maximum Wire Size 14 AWG
For Maximum Wire Insulation Diameter 0.105 in
Minimum Wire Size 18 AWG
Barrel Inside Diameter 0.079 in
For Wire Size 14 AWG, 16 AWG, 18 AWG
Wire Size Range 18 AWG - 14 AWG

Description

Splice Connector, Connection Type Solder, Insulation Material Vinyl/Polyolefin, Insulation Color Red, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Standards ANSI, Termination Style Solder, Contact Finish Tin, Contact Material Copper, Overall Length 1.66 in, RoHS Compliant No, Seam Style Soldered, Barrel Inside Diameter 0.079 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.