Shop All Busways & Bus Plugs
Te Connectivity
Busbar, 500A, 48V AC
Mfr # 2204273-2
Zoro # G105981416
product price: $47.19
/ea
Sold in multiples of 30 for $1,415.70
$1,415.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 500A
- Voltage 48V AC
- Contact Design Multiple Contact Point
- Number of Positions 1
- Blade Thickness .118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2204273-2
- Zoro # G105981416
- Country of Origin China
- Category Busways & Bus Plugs
Dimensions
Contact Size | 2 |
Details
Item | Busbar |
Amps | 500A |
Voltage | 48V AC |
Contact Design | Multiple Contact Point |
Number of Positions | 1 |
Blade Thickness | .118 in |
PCB Mount Orientation | Straight |
Current Rating | 500 A |
Operating Voltage | 48 VAC |
Mounting Retention | Yes |
Contact Style | Socket |
PCB Termination | Through Hole - Screw |
Circuit Application | Power |
Connector Style | Receptacle |
Contact Plating Material | Silver over Nickel |
Operating Temperature Range | -55 - 105DegC |
Mating Alignment | Yes |
Contact Base Material | Copper Alloy |
Connector System | Bus Bar-to-Bus Bar |
Contact Current Rating (Max) | 500 A |
Mounting Retention Type | Mounting Hole |
Housing Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Green (28-5863)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT (30396002-08)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- Te Connectivity Power Distribution