Shop All Busways & Bus Plugs
Te Connectivity
Busbar, 170A, 600V AC, 48V DC
Mfr # 1982995-1
Zoro # G701037265
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 170A
- Voltage 600V AC, 48V DC
- Height 0.956 in
- Width 0.945 in
- Depth 1.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1982995-1
- Zoro # G701037265
- Country of Origin China
- Category Busways & Bus Plugs
Dimensions
Height | 0.956 in |
Width | 0.945 in |
Depth | 1.2362 in |
Contact Length | .123 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4 ft.L, Solid, 304 SS (FS-200 ST4 48.00)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN80)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- Te Connectivity Power Distribution