Shop All Wire Terminals
Te Connectivity
BUDGET RECT 16-14 4
Mfr # 31691
Zoro # G601048873
product price: $0.23
/ea
Sold in multiples of 20000 for $4,600.00
$4,600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #4
- Max. Temp. 170 Degrees C
- Barrel Inside Dia. 0.089 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 31691
- Zoro # G601048873
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Barrel Inside Dia. | 0.089 in |
Overall Length | 0.576 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 170 Degrees C |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Terminal Type | Rectangular Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 100 pk (10-145M)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- Te Connectivity Wire Terminals