Shop All Wire Terminals
Te Connectivity
BUDGET R 22-16COMM 22-18MIL 1
Mfr # 31087
Zoro # G300979850
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Non-Insulated
- Stud Size #1
- Max. Temp. 338 Degrees F
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 31087
- Zoro # G300979850
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #1 |
Barrel Inside Dia. | 0.065 in |
Overall Length | 0.449 in |
Details
Wire Range | 22 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D123BD)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 3 CO, with LE, 230V AC Coil Volts, 3 C/O (RPM32P7)
- DISCO Blue Nyln 16-14 WireTerminal #10 Stud Size Spade Type PK25 (3625PK)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- Te Connectivity Wire Terminals