Shop All Wire Terminals
Te Connectivity
BUDG SPR SPD 22-16COM22-18MIL6
Mfr # 53006-1
Zoro # G600976061
product price: $0.27
/ea
Sold in multiples of 20000 for $5,400.00
$5,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Max. Temp. 338 Degrees F
- Overall Length 0.576 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53006-1
- Zoro # G600976061
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.576 in |
Barrel Inside Dia. | 0.136 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Wire Type | Regular Wire |
Terminal Type | Spring Spade |
Seam | Standard, Closed Barrel |
Item | Spade Terminal |
Contact Plating Material | Tin, Phosphor Bronze |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- MARINCO 230236 Ancor Marine Grade Ring Terminals - Red - 0.38 in. (52900026)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- Te Connectivity Wire Connectors & Disconnects