Shop All Wire Terminals
Te Connectivity
BUDG SP SPD 22-16COMM22-18MIL5
Mfr # 53005-1
Zoro # G100976042
product price: $0.29
/ea
Sold in multiples of 5000 for $1,450.00
$1,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #5
- Seam Standard, Closed Barrel
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53005-1
- Zoro # G100976042
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #5 |
Barrel Inside Dia. | 0.136 in |
Overall Length | 0.576 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Wire Type | Stranded, Regular Wire |
Terminal Type | Spring Spade |
Max. Temp. | 338 Degrees F |
Item | Spade Terminal |
Contact Plating Material | Phosphor Bronze, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- 3M 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000 (MV18-4R/SK)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- Te Connectivity Wire Terminals