Shop All Wire Terminals
Te Connectivity
BUDG SP SPD 16-14 5
Mfr # 53009-1
Zoro # G800976069
product price: $0.39
/ea
Sold in multiples of 20000 for $7,800.00
$7,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #5
- Wire Type Regular Wire
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53009-1
- Zoro # G800976069
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #5 |
Overall Length | 0.576 in |
Barrel Inside Dia. | 0.136 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Wire Type | Regular Wire |
Seam | Standard, Closed Barrel |
Terminal Type | Spring Spade |
Max. Temp. | 338 Degrees F |
Item | Spade Terminal |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Phosphor Bronze, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- Te Connectivity Wire Terminals