Shop All Wire Terminals
Te Connectivity
BUDG R 22-16 COMM 22-18 MIL 6
Mfr # 31264
Zoro # G800979626
product price: $0.23
/ea
Sold in multiples of 450 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Non-Insulated
- Stud Size M3.5
- Wire Type Stranded, Regular Wire
- Overall Length 0.574 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 31264
- Zoro # G800979626
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M3.5 |
Overall Length | 0.574 in |
Barrel Inside Dia. | 0.065 in |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 170 Degrees C |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- HALEX Bushing Conduit Insul 2-1/2 In (75225)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- Te Connectivity Wire Terminals