Shop All Headers & Wire Housings
Te Connectivity
BU-GEH 18P
Mfr # 1355929-2
Zoro # G701040876
product price: $0.90
/ea
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 48.4 mm
- Features Terminal Position Assurance
- Color Blue
- Width 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1355929-2
- Zoro # G701040876
- Country of Origin Belgium
- Category Headers & Wire Housings
Dimensions
Length | 48.4 mm |
Width | 0.65 in |
Height | 0.156 in |
Details
Number of Rows | 1 |
Features | Terminal Position Assurance |
Color | Blue |
Material | Glass-Filled PBT |
Hole Center to Center | 2.54 mm |
Max. Voltage | 12V DC |
Number of Contacts | 18 |
Flammability Rating | UL 94 HB |
Max. Temp. | 130°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings