Shop All Push Button Switches
Te Connectivity
Bpm1532004=Boot Pushbutton
Mfr # 1825618-1
Zoro # G605933960
product price: $8.69
/ea
Sold in multiples of 3000 for $26,070.00
$26,070.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pushbutton Switch
- Thread Size (in) 15/32-32
- Illuminated No
- Seal Color Black
- Cap Diameter (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1825618-1
- Zoro # G605933960
- Country of Origin United States
- Category Push Button Switches
Dimensions
Thread Size (in) | 15/32-32 |
Cap Diameter (in) | 0.75 |
Cap Height | 6.35 mm [ .25 in ] |
Details
For Use With | Pushbutton Switch |
Illuminated | No |
Seal Color | Black |
Accessory Type | Seal Adapter |
Seal Type | Boot |
Product Type | Accessory |
Tactile | No |
Process Sealed | No |
Cap Color | Black |
Style | Round |
Oil-Tight | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (L1430P)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS1)
- AUTOMATION DIRECT KEY OPERATED EMERGENCY STOP BUTTON (GCX1141)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- ALLEN BRADLEY Bootless Flush Head Red Pushbutton (800H-AR6A)
- MOROSO Momentary Push Button Switch- 35 Amps (M28-74120)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- Te Connectivity Push Button Switches