Shop All Wire Terminals
Te Connectivity
BODY SOLIS RING 4/0 1/2
Mfr # 36934
Zoro # G700942928
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Barrel Inside Dia. 0.635 in
- Overall Length 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 36934
- Zoro # G700942928
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Barrel Inside Dia. | 0.635 in |
Overall Length | 2.21 in |
Details
Wire Range | 4/0 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- GARDNER BENDER Ring Term 22-16Awg 4-6 (21-101)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- Te Connectivity Wire Terminals