Shop All Wire Terminals
Te Connectivity
Body Solis Ring 2/0 1/2
Mfr # 321873
Zoro # G005900319
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Overall Length 1.96 in
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321873
- Zoro # G005900319
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 1.96 in |
Barrel Inside Dia. | 0.504 in |
Details
Wire Range | 2/0 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX8)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- Te Connectivity Wire Connectors & Disconnects