Shop All Wire Terminals
Te Connectivity
Body R 22-16 Comm 22-18 Mil 6
Mfr # 51873-1
Zoro # G705900084
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Barrel Inside Dia. 0.065 in
- Overall Length 0.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 51873-1
- Zoro # G705900084
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.065 in |
Overall Length | 0.559 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.065 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- Te Connectivity Wire Connectors & Disconnects