Shop All PCB Connectors
Te Connectivity
Board To Board & Mezzanine Connectors 44O Pos Plug Bridged
Mfr # 3-1827233-6
Zoro # G505820650
product price: $70.15
/ea
Sold in multiples of 648 for $45,457.20
$45,457.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Thermoplastic
- Max. Voltage 50V AC
- Application Signal; High Temperature
- Series Free Height
- Height 4.45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1827233-6
- Zoro # G505820650
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 4.45 mm |
Details
Item | PCB Mount Header |
Material | High Temperature Thermoplastic |
Max. Voltage | 50V AC |
Application | Signal; High Temperature |
Series | Free Height |
For Use With | Receptacle Assembly |
Features | With Boss |
Current Rating | 0.5 A |
Number of Rows | 4 |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Number of Contacts | 440 |
Hole Center to Center | 0.5 mm |
Terminal Type | Surface Mount |
Contact Plating Thickness | 0.2 µm |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 85°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity PCB Connectors