Shop All Thermocouples Assemblies
Te Connectivity
Board Mount Temperature Sensors Non-Con Dig Ir Therm 0-300C Temp Range
Mfr # G-TPMO-023
Zoro # G105912090
original price:
$98.98
34% off
new price: $65.19
/ea
Sold in multiples of 2 for $130.38
$130.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermocouple Type SPI
- Probe Length .984 in
- Plug or Connector Type Connector JST PHR-6
- Temp. Range (F) 14 to 185 Deg F
- Error Accuracy (Deg. C) ± 2 Deg C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # G-TPMO-023
- Zoro # G105912090
- Country of Origin Germany
- Category Thermocouples Assemblies
Dimensions
Probe Length | .984 in |
Details
Thermocouple Type | SPI |
Plug or Connector Type | Connector JST PHR-6 |
Temp. Range (F) | 14 to 185 Deg F |
Error Accuracy (Deg. C) | ± 2 Deg C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- Te Connectivity Sensors