Shop All Thermocouples Assemblies
Te Connectivity
Board Mount Temperature Sensors 1 Pixel Spi-Intfc W/ Filt 5Um Fov 90O
Mfr # G-TPMO-022
Zoro # G505912126
original price:
$53.27
5% off
new price: $50.59
/ea
Sold in multiples of 3 for $151.77
$151.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermocouple Type SPI
- Probe Length .984 in
- Plug or Connector Type Connector JST PHR-6
- Error Accuracy (Deg. C) ± 1 Deg C
- Temp. Range (F) 14 to 185 Deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # G-TPMO-022
- Zoro # G505912126
- Country of Origin Germany
- Category Thermocouples Assemblies
Dimensions
Probe Length | .984 in |
Details
Thermocouple Type | SPI |
Plug or Connector Type | Connector JST PHR-6 |
Error Accuracy (Deg. C) | ± 1 Deg C |
Temp. Range (F) | 14 to 185 Deg F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC (201122)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- TEMPCO Heavy Duty Thermocouple, Type J (TCS00015)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- YORK SENSOR AVG 17FT (025-35780-003)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- CARRIER ZS2 PRO TEMP SENSOR w/LCD DISP (ZS2PCAR)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- Te Connectivity Temperature Sensors