Shop All PCB Connectors
Te Connectivity
Board Euro Connector, 96 Contact(S), 3 Row(S), Female, Straight, Solder Terminal, Gray Insulator,
Mfr # 5650963-5
Zoro # G905912184
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Signal
- Height 11.5 mm
- Connection Material Copper Alloy
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5650963-5
- Zoro # G905912184
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 11.5 mm |
Details
Item | Connector |
Color | Gray |
Application | Signal |
Connection Material | Copper Alloy |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
Terminal Type | Through Hole - Solder |
Hole Center to Center | 2.54 mm |
Number of Rows | 3 |
Contact Finish | Gold Plated |
Terminal Finish | Tin Plated |
Contact Plating Thickness | .003 µm |
Current Rating | 1.5 A |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 96 |
Contact Type | Socket |
Description
Board Euro Connector, 96 Contact(S), 3 Row(S), Female, Straight, Solder Terminal, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors