Shop All PCB Connectors
Te Connectivity
Board Euro Connector, 96 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,
Mfr # 5535090-5
Zoro # G305912197
product price: $6.79
/ea
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Height 6.4 mm
- Hole Center to Center 2.54 mm
- Connector Type Receptacle
- Material Glass-Filled Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5535090-5
- Zoro # G305912197
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 6.4 mm |
Details
Item | Connector |
Application | Signal |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Material | Glass-Filled Polymer |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Contact Type | Socket |
Current Rating | 1.5 A |
Number of Rows | 3 |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 96 |
Description
Board Euro Connector, 96 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity Wire Connectors & Disconnects