Shop All PCB Connectors
Te Connectivity
Board Euro Connector, 48 Contact(S), 3 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder
Mfr # 5650868-5
Zoro # G405912165
product price: $3.19
/ea
Sold in multiples of 56 for $178.64
$178.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Signal
- Standards UL E28476
- Material Glass-Filled Polymer
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5650868-5
- Zoro # G405912165
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Color | Gray |
Application | Signal |
Standards | UL E28476 |
Material | Glass-Filled Polymer |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Number of Rows | 3 |
Terminal Finish | Tin Plated |
Current Rating | 1.5 A |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 48 |
Flammability Rating | UL 94 V-0 |
Description
Board Euro Connector, 48 Contact(S), 3 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Programmable Trip Alarm Other Plc And Dcs Module (SPA2/TPRG/2PRG/U/-AO)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- CARLON Body Conduit Pvc Type T 3/4In (E983E-CTN)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects