Shop All PCB Connectors
Te Connectivity
Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,
Mfr # 826656-4
Zoro # G305892949
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Type Breakaway
- Connection Material Phosphor Bronze
- Terminal Type Through Hole
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 826656-4
- Zoro # G305892949
- Country of Origin Poland
- Category PCB Connectors
Details
Item | PCB Mount Header |
Color | Green |
Type | Breakaway |
Connection Material | Phosphor Bronze |
Terminal Type | Through Hole |
Max. Temp. | 105°C |
Material | PBT |
Hole Center to Center | 2.54 mm |
Contact Type | Pin |
Number of Rows | 2 |
Number of Contacts | 8 |
Contact Plating Thickness | 0.8 µm |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Current Rating | 5 A |
Contact Finish | Gold Plated |
Description
Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Green Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors