Shop All PCB Connectors
Te Connectivity
Board Connector, 6 Contact(S), 2 Row(S), Male, Natural Insulator, Receptacle
Mfr # 2134904-1
Zoro # G805892333
product price: $0.22
/ea
Sold in multiples of 400 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V AC/DC
- Application Signal
- Standards UL
- Length 11.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2134904-1
- Zoro # G805892333
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 11.15 mm |
Details
Item | Connector |
Color | Natural |
Max. Voltage | 250V AC/DC |
Application | Signal |
Standards | UL |
Material | Glass-Filled PBT |
For Use With | Plug Housing |
Hole Center to Center | 2.5 mm |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Contact Type | Tab |
Number of Rows | 2 |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects