Shop All PCB Connectors
Te Connectivity
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,
Mfr # 292132-6
Zoro # G005892515
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Single Wire Size 22 AWG
- Min. Single Wire Size 28 AWG
- Max. Voltage 125V AC/DC
- Standards CSA Certified; UL E28476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 292132-6
- Zoro # G005892515
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 22 AWG |
Min. Single Wire Size | 28 AWG |
Width | 0.228 in |
Height | 0.267 in |
Length | 13.8 mm |
Description
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects