Shop All PCB Connectors
Te Connectivity
Board Connector, 5 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 284123-1
Zoro # G505892497
product price: $0.90
/ea
Sold in multiples of 150 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7.1 mm
- Material Noryl
- Connector Type Receptacle
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 284123-1
- Zoro # G505892497
- Country of Origin Italy
- Category PCB Connectors
Dimensions
Height | 7.1 mm |
Details
Item | Connector |
Color | Black |
Material | Noryl |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-1 |
Number of Rows | 2 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 5 |
Current Rating | 3 A |
Description
Board Connector, 5 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors