Shop All PCB Connectors
Te Connectivity
Board Connector, 5 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange
Mfr # 3-644460-5
Zoro # G805893682
product price: $2.49
/ea
Sold in multiples of 500 for $1,245.00
$1,245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Single Wire Size 0.9 mm2
- Min. Single Wire Size 0.8 mm2
- Max. Voltage 600V AC
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644460-5
- Zoro # G805893682
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 0.9 mm2 |
Min. Single Wire Size | 0.8 mm2 |
Length | 19.81 mm |
Height | 9.02 mm |
Max. Insulation Dia. | 2.41 mm |
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-100-M-VFL)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2B)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity Wire Connectors & Disconnects