Shop All PCB Connectors
Te Connectivity
Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch &
Mfr # 5102321-9
Zoro # G405893358
product price: $12.55
/ea
Sold in multiples of 10 for $125.50
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Height 13.94 mm
- Length 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5102321-9
- Zoro # G405893358
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 13.94 mm |
Length | 2.76 in |
Details
Color | Black |
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal |
Connector Type | Header |
Material | Glass-Filled Nylon/Polyester |
Terminal Type | Through Hole |
Features | With Ejection Latches |
Hole Center to Center | 2.54 mm |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Contact Finish | Gold Plated; Gold Flash over Palladium Nickel |
Current Rating | 1 A |
Contact Plating Thickness | 0.76 µm |
Number of Contacts | 40 |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Description
Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & Eject, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for Tessco 888063143991 (888063143991)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors