Shop All PCB Connectors
Te Connectivity
Board Connector, 40 Contact(S), 2 Row(S), Female, Straight, 0.075 Inch Pitch, Solder Terminal, Hole
Mfr # 531129-5
Zoro # G605893929
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Single Wire Size 26 AWG
- Terminal Type Through Hole
- Wire Type Discrete
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 531129-5
- Zoro # G605893929
- Country of Origin United States
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 26 AWG |
Details
Color | Blue |
Item | PCB Mount Receptacle |
Terminal Type | Through Hole |
Wire Type | Discrete |
Connection Material | Beryllium Copper |
Hole Center to Center | 1.9 mm |
Material | Diallyl Phthalate |
Contact Finish | Gold Plated |
Connector Terminates To | Wire & Cable |
Terminal Finish | Tin-Lead Plated |
Number of Rows | 2 |
Number of Contacts | 40 |
Contact Type | Socket |
Contact Plating Thickness | 50 µin |
Description
Board Connector, 40 Contact(S), 2 Row(S), Female, Straight, 0.075 Inch Pitch, Solder Terminal, Hole .087-.098, Receptacle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Primary Wire - 100' (106010)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects