Shop All PCB Connectors
Te Connectivity
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Blue Insulator
Mfr # 281695-4
Zoro # G005891976
product price: $0.78
/ea
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards CSA LR7189; UL E28476
- Terminal Type Through Hole; Insulation Displacement Crimp
- Features Shrouded
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 281695-4
- Zoro # G005891976
- Country of Origin China
- Category PCB Connectors
Details
Item | PCB Mount Header |
Color | Blue |
Standards | CSA LR7189; UL E28476 |
Terminal Type | Through Hole; Insulation Displacement Crimp |
Features | Shrouded |
Hole Center to Center | 2.54 mm |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
Material | High Temperature Thermoplastic |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Contact Finish | Tin Plated |
Current Rating | 3 A |
Terminal Finish | Tin Plated; Tin-Lead Plated |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 4 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors