Shop All PCB Connectors
Te Connectivity
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,
Mfr # 2-644861-4
Zoro # G305891966
product price: $0.85
/ea
Sold in multiples of 150 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Standards CSA Certified; UL E28476; UL Recognized
- Height 10.41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-644861-4
- Zoro # G305891966
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 10.41 mm |
Length | 14.83 mm |
Details
Color | Black |
Item | PCB Mount Header |
Max. Voltage | 250V AC |
Application | Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Shrouded |
Material | Glass-Filled Polyester |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
Connection Material | Copper Alloy |
For Use With | MTA .100 Connector Assembly |
Hole Center to Center | 2.54 mm |
Terminal Finish | Matte Tin Plated |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 4 |
Contact Finish | Matte Tin Plated |
Number of Rows | 1 |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 3.81 to 6.3 µm |
Current Rating | 5 A |
Contact Type | Pin |
Description
Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- CAROL Coaxial Cable, RG-6/U, 18 AWG, White (C5775.41.02)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK10 (CJ0607Z1)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors