Shop All PCB Connectors
Te Connectivity
Board Connector, 34 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Gray
Mfr # 3-216791-4
Zoro # G805892791
product price: $3.55
/ea
Sold in multiples of 50 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Signal
- Hole Center to Center 2.54 mm
- Features Shrouded
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-216791-4
- Zoro # G805892791
- Country of Origin Italy
- Category PCB Connectors
Details
Color | Gray |
Item | Connector |
Application | Signal |
Hole Center to Center | 2.54 mm |
Features | Shrouded |
Connector Type | Plug |
Terminal Type | Through Hole - Solder; Insulation Displacement Crimp |
Max. Temp. | 105°C |
Number of Rows | 2 |
Current Rating | 1 A |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 34 |
Contact Finish | Tin Plated |
Description
Board Connector, 34 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Gray Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- POWERZONE Cord Ext 3Outlet 12/3X2Ft Yel (ORAD50802)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects