Shop All PCB Connectors
Te Connectivity
Board Connector, 3 Contact(S), 1 Row(S), Natural Insulator, Receptacle
Mfr # 794115-3
Zoro # G605892922
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Application Power, Signal
- Max. Temp. 105°C
- Hole Center to Center 3.96 mm
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794115-3
- Zoro # G605892922
- Country of Origin China
- Category PCB Connectors
Details
Color | Natural |
Application | Power, Signal |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Number of Rows | 1 |
Number of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- LEVITON Receptacle White 20A (CBR20-00W)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity Wire Connectors & Disconnects