Shop All PCB Connectors
Te Connectivity
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,
Mfr # 3-641209-3
Zoro # G905893254
product price: $1.39
/ea
Sold in multiples of 1000 for $1,390.00
$1,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 600V AC
- Application Power
- Standards CSA Certified; UL E28476; UL Recognized
- Length 11.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641209-3
- Zoro # G905893254
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 11.89 mm |
Height | 10.8 mm |
Details
Color | Natural |
Item | Header |
Max. Voltage | 600V AC |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 3.96 mm |
Max. Temp. | 105°C |
Features | Unshrouded |
Connection Material | Copper Alloy |
Material | Glass-Filled Polyester |
For Use With | MTA .156 Connector Assembly or SL .156 Connector Assembly |
Terminal Type | Through Hole - Solder |
Contact Finish | Gold Plated |
Contact Type | Pin |
Contact Plating Thickness | 0.076 µm |
Current Rating | 7 A |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 1 |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Terminal Finish | Matte Tin Plated; Tin-Lead Plated |
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity Wire Connectors & Disconnects