Shop All PCB Connectors
Te Connectivity
Board Connector, 26 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Gray
Mfr # 2-215882-6
Zoro # G605892120
Sold in multiples of 42 for $138.18
$138.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Application Signal
- Max. Temp. 125°C
- Connector Type Receptacle
- Terminal Type Insulation Displacement Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-215882-6
- Zoro # G605892120
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Color | Gray |
Application | Signal |
Max. Temp. | 125°C |
Connector Type | Receptacle |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Number of Rows | 2 |
Current Rating | 1 A |
Connector Terminates To | Wire & Cable |
Number of Contacts | 26 |
Contact Finish | Gold Plated |
Contact Plating Thickness | 30 µin |
Description
Board Connector, 26 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity PCB Connectors