Shop All PCB Connectors
Te Connectivity
Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide
Mfr # 5102153-2
Zoro # G105893450
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Height 13.94 mm
- Length 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5102153-2
- Zoro # G105893450
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 13.94 mm |
Length | 1.46 in |
Details
Item | Connector |
Color | Black |
Max. Voltage | 250V AC |
Application | Signal |
Connector Type | Header |
For Use With | AMP-Latch Receptacle |
Material | Nylon |
Hole Center to Center | 2.54 mm |
Terminal Type | Through Hole |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
Number of Rows | 2 |
Contact Finish | Gold Plated; Gold Flash over Palladium Nickel |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 15 µin |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Current Rating | 1 A |
Number of Contacts | 14 |
Description
Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Visual Fault Finder, Fiber (VFF5)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- NVENT HOFFMAN Syspend 281-Max Horizontal Wall Joint, 9 (S2MWJH)
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors